Apply to be a TradeMaster!
Main product image of (641FS-64) 3/8" x 1/4" Brass Short Forged Flare Nut
Magnifying glass
Hover image to zoom

(641FS-64) 3/8" x 1/4" Brass Short Forged Flare Nut

SKU:
F40-013
Rating:
(0)
Q&A:
(0)
(641FS-64) 3/8" x 1/4" Brass Short Forged Flare Nut
Magnifying glass
Hover image to zoom
$4.07 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare Connection

Description

–
Short Forged Flare Nut

Specs

–
Size:

3/8" x 1/4"

Material:

Brass

Connection Type:

Flare

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Brass Short Forged Flare Nut
SKU: FLFN038
Bluefin
(42R-64) 3/8" x 1/4" Brass Reducing Flare Union
SKU: F40-028
Jones Stephens

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy