Apply to be a TradeMaster!
Main product image of 1/4" Flare x 1/2" MIP Brass Half Union
Magnifying glass
Hover image to zoom

1/4" Flare x 1/2" MIP Brass Half Union

Brand:
Bluefin
SKU:
FLHU025-050
Rating:
(20)
Q&A:
(0)
1/4" Flare x 1/2" MIP Brass Half Union
Magnifying glass
Hover image to zoom
$3.02 each
In Stock
In Stock
Get 239 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare, Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Flare x MIP Half Union

Specs

–
Size:

1/4" x 1/2"

Material:

Brass

Connection Type:

Flare

Threaded

Thread Type:

Male

Application:

Plumbing

Brass Alloy:

C3604

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Brass Flare Cap
SKU: FLCP025
Bluefin

Product Reviews

4.85 out of 20 reviews
100% would recommend this product
4.85
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
0%
2 star
5%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great company

Very good company , I ordered rhe wrong fittings so I called them & was able to return them no problem . They sent me a printable UPS shipping label. For a small fee . Very happy with them will recommend & buy from again
VS

Most Liked Negative Review

not what I wanted

I ordered a 1/2" male flare x 1/2" male pipe fitting. I received a 3/8" male pipe x 1/4" male flare fitting. When I called about it, the people were very apologetic and, since I could buy this fitting locally, they refunded my money, plus an additional $10. I guess we all can make mistakes.
Showing 1-10 of 20 reviews

Good product

Fit great
Rudyman
Poconos pa
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy from Supply House any time I can!

Great service, inventory and help!
Steve
Westover, MD
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect
Mezmo
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent

Using these to use air tools with refrigerant hoses
Wade
Raleigh, NC
2 years ago
Was this review helpful to you?

I would buy again

Good product and reasonable price
LP Guy
Liberty, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not what I wanted

I ordered a 1/2" male flare x 1/2" male pipe fitting. I received a 3/8" male pipe x 1/4" male flare fitting. When I called about it, the people were very apologetic and, since I could buy this fitting locally, they refunded my money, plus an additional $10. I guess we all can make mistakes.
Bubba
Glennallen,AK
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

No problem with the supplier or products
Mike
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely be using them again

A great product with decent prices
Jim T
Nw York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rust free brass

Used for automotive water and oil great lpg gasoline brass so no rust and great price Great product and business that I purchase from often With free shipping on $99 orders
Chief
Rhame ND
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Price

Fast and precise.Price is great
Terrys Handyman
Hillsville Va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy