Apply to be a TradeMaster!
Main product image of 1/4" Brass Female Flare Swivel
Magnifying glass
Hover image to zoom

1/4" Brass Female Flare Swivel

Brand:
Bluefin
SKU:
FLS025
Rating:
(6)
Q&A:
(0)
1/4" Brass Female Flare Swivel
Magnifying glass
Hover image to zoom
$3.86 each
In Stock
In Stock
Get 230 Mon, Oct 5
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare Connection

Description

–
Female Flare Swivel

Specs

–
Size:

1/4"

Material:

Brass

Connection Type:

Flare

Application:

Plumbing

Brass Alloy:

C3604

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Zero Leaking

Fits and seals perfectly.
edwoo
brentwood, ca
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beautiful invettion!

Can't make them this short! Looks way better than hand made, works great!
PJ
Portland, Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Good quality, great price.
Chris
06375
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Used to finish my ac
Rudy
Greenville NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very convenient to connect propane tank

Easy way to connect 3/8 Male flare to female flare. Highly recommend
John
Sacramento CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job

No comment.
Pat
Marshfield, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy