Apply to be a TradeMaster!
Main product image of (50-44) 1/4" Flare x 1/4" FIP Brass Elbow
Magnifying glass
Hover image to zoom

(50-44) 1/4" Flare x 1/4" FIP Brass Elbow

SKU:
F40-104
Rating:
(3)
Q&A:
(1)
(50-44) 1/4" Flare x 1/4" FIP Brass Elbow
Magnifying glass
Hover image to zoom
$5.52 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare, Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Flare x FIP Elbow

Specs

–
Size:

1/4" x 1/4"

Material:

Brass

Connection Type:

Flare

Threaded

Thread Type:

Female

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

(48-42) 1/4" Flare x 1/8" MIP Brass Half Union
SKU: F40-063
Jones Stephens
T304 1" x 3/4" Stainless Steel Reducer Coupling
SKU: K412-1612
Merit Brass

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

excellent

Using this along with 1/4 MIP x 1/4 flare fitting to replace Appion plastic hanger that broke
Wade
Raleigh, NC
2 years ago
Was this review helpful to you?

I will purchase again

Every thing was good for me. I got exactly what I ordered I would recommend to friends.
Jimmy buffit
Dows, Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was glad I found these fittings

I Install gas heaters, logs and appliances. I could not find the fittings locally to make neat connections for my customers. But I can find the fittings at supply house and a wide selection. And they get them out fast!
Randy
Culpeper VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this lead free? Does this pass the drinking water certification?

Asked by Curtis 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this fitting is not approved for use with potable water systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy