Apply to be a TradeMaster!
Main product image of 1" Gas Ball Valve
Magnifying glass
Hover image to zoom

1" Gas Ball Valve

Brand:
Bluefin
SKU:
GBV100
Rating:
(92)
Q&A:
(6)
1" Gas Ball Valve
Magnifying glass
Hover image to zoom
$11.17 each
BOX UP & SAVE 18%
$54.84 box of 6
$9.14 each
In Stock
In Stock
Get 1,626 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (2)

Specification Sheet

This item replaces: GV100, 4501T, 58LGA5

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Rating
250 psi

Specs

–
Material:

Brass

Size:

1"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Pressure Rating:

250 psi

Thread Type:

Female

Handle Style:

Lever

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Handle Style
CURRENT ITEM
Product Image of 1" Gas Ball Valve
1" Gas Ball Valve
SKU: GBV100
(92)
1"
FNPT x FNPT
Threaded
Lever
1"
FNPT x FNPT
Threaded
Lever

You May Also Need

1" Straight Fitting x 1" Male NPT
SKU: XR3FTG-16
Gastite

Product Reviews

4.83 out of 92 reviews
96% would recommend this product
4.83
out of 92 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
3%
3 star
1%
2 star
1%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Why is hydrovalve products being phased out

Quality product at a great price. But re-order pad says it is no longer available. Same with copper ball valves. I've used many of these products and have been very satisfied. Sorry to see them go.
VS

Most Liked Negative Review

Not What I Expected

I needed a 3/4" valve for my 199,000 BTU tankless hot water heater. I was concerned about some valves narrowing down to something less than 3/4" and restricting my gas flow. After reading reviews and seeing customer pictures that show "down the hole", I bought this one. However, it narrows down to exactly 1/2". Pretty disappointing considering the research I did. I'm wondering if they sent me the wrong item. The web page shows GBV075 rated at 600 PSI but the valve handle says GBV02 with a 250 PSI rating.
Showing 1-10 of 92 reviews

Would buy again

As usual fast shipping and the correct product every time.
Jeff
New York
9 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

As usual fast shipping and the correct product every time.
Jeff
Upstate NY
9 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

AAA
rob
PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality at a great price

Every water heater and furnace installation we perform gets one of these along with a gas sediment trap/drip leg.
NLPHVAC
CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We use a lot of blue fin products and have always had good luck with them and you can't beat the price.
Hot n Cold
Bethalto, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Good quality valve. Works as expected. No problems with it.
decodex
Staten Island, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve

Great product
Bob C
VT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We buy these often

Compact & work great.
Oscar
Frankfort, IL.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

very well built.
walee
San Francisco, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great job

It was great experience and amazing job.
Mian
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Are these gas valves considered "full port"?

Asked by derrrrrrrrrrrrick 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Derrick! No this model would not be considered full port.

Was this review helpful to you?

Q: is this valve suitable for outdoor installation, exposed to weather for standby generator

Asked by bob 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the gas ball valve may be used in an exposed outdoor installation.

Was this review helpful to you?

Q: Can this valve be used on natural, manufactured, mixed, and liquefied gasses? Handle says for LP-Gas.

Asked by Anonymous 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The 1/2' Gas Ball Valve is intended for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures.

Was this review helpful to you?

Q: Is this AGA approved?

Asked by Patty Mayonaisse 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, but it is CSA and UL certified.

Was this review helpful to you?
- Joe

Hard to uncover, as Hydrovalve is a branding, probably Far East, not a manufacturer. However, It has right on it a CSA c us mark. That should do it. The local gas supply company installers & county inspector had no issues with them in my installation. From the CSA website: http://www.csa-international.org/certification_marks/ "CSA International has the #1 Marks in Canada and the only Mark You Need for the U.S." Joe

Was this review helpful to you?
-

I looked up the AGA approval list and I didn't see this manufacturer listed..

Was this review helpful to you?
-

It is CSA Canadian Standards Association... I don't recall the AGA American Gas Association Seal on it. Check with local inspector to see if it would be accepted..

Was this review helpful to you?
-

Yes, it also is 600 wog instead of 300 like alot of them. Thank You, Sky Feaster, Master Plumber A Pipe Surgeon, Inc

Was this review helpful to you?

Q: Which end of the valve goes 'upstream'? Upstream meaning pressure side.

Asked by BigDog 14 years ago

Add your answer

* Required Field
-

These valves are NOT serviceable and can be installed either way, the knob can be rotated if needed. There is a seam, but the valve will not separate. Hope this helps.... That is why the flow is not indicated on the valve as you can use it either way.

Was this review helpful to you?
- Joe

The valve will operate quite satisfactorily either way. The left side as pictured has one less joint & thus one less opportunity for leaking, but the assembly joint that is on the right side is not going to leak either, so it makes no difference. Joe

Was this review helpful to you?
-

It does not matter. These valves do not have an upside or downside. You can install them whichever way is most convenient for you to move the cutoff handle.

Was this review helpful to you?
-

The side with the numbers on it is the pressure side - I checked two of my valves installed by the gas man. Mike

Was this review helpful to you?

Q: Can this valve also be used for hot and cold water applications? Thank you

Asked by 15 years ago

Add your answer

* Required Field
- Anonymous

The 1/2' Gas Ball Valve is intended for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures. It is not intended for hot or cold water applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy