Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)

Brand:
Bluefin
SKU:
GCZ50-50F50M-18
Rating:
(3)
Q&A:
(0)
1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)
Magnifying glass
Hover image to zoom
$10.19 each
In Stock
In Stock
Get 79 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1/2"

Description

–
1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)

Features:
  • Pressure Range: 1/2 PSI maximum ·
  • Temperature Range: -40°F to 150°F ·
  • Hose Body: SUS 304 ·
  • Nut/Adapter: Steel with Zinc Plated

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

18"

NG Capacity (BTU):

164200

LP Capacity (BTU):

262720

Size:

1/2"

OD:

5/8"

ID:

1/2"

Material:

Stainless Steel

Application:

Heating

Furnace

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality

I've bought quite a few of these
Burt
Evart. Mi.
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price.

Quick shipping. Great price.
Plumberman
CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job

For some reason, 1/2" ID flex line is hard to find. This was exactly what I needed and it worked perfectly for a very reasonable price. The only reason I gave it 4 stars was because they produce a slight whistle which I was able to mitigate with a rubber covering.
TM
St. Louis, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy