Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" Brass Male NPT x Garden Hose Fitting - 1/2" FIP Tap (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 3/4" Brass Male NPT x Garden Hose Fitting - 1/2" FIP Tap (Lead Free)

Brand:
Bluefin
SKU:
GHME075LF
Rating:
(10)
Q&A:
(0)
3/4" x 3/4" Brass Male NPT x Garden Hose Fitting - 1/2" FIP Tap (Lead Free)
Magnifying glass
Hover image to zoom
$6.23 each
In Stock
In Stock
Get 2,708 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
3/4" x 3/4" Brass Male NPT x Garden Hose Fitting - 1/2" FIP Tap (Lead Free)

Specs

–
Material:

Brass

Size:

3/4"

Lead Free:

Yes

Brass Alloy:

C6802

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Brass Garden Hose Cap w/ Washer (Lead Free)
SKU: GHCP075LF
Bluefin

Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Met all requirements

Adapter was delivered on time and for the best price I could find. They appear to be well made.
Montanabota
Hamilton, MT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Product for a Special Requirement

This product allowed my customer to gain easy and productive use of garden, and yard care equipment, without major changes to pre-existing piping. Top quality product, well made, and perfect for this special job requirement.
jrolland
southern, Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

simple pieces

Properly labeled adapters.... which can sometimes with other suppliers be confusing Shipped pronto--albeit shipping costs were a bit high
mickney Grahm
ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I use these a lot because they have both 1/2 and 3/4 inch threads. It gives me the versatility to not have to have adapters onboard.
Todd
Antelope, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We will switch if we can find Breyer wholesale pricing

We make used wine barrels, this product is used for overflow valves.
Jeanne
Hampton mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exactly what I needed!! Quick delivery made it even better!!
Bfrank
Henrietta Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Again would like to buy in bulk at a reduced price

Over flows on rainbarrels
Sandy
Hampton mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Good products ata great price.
Jimmy The Procurement Man
Rogersville, Al.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked fine

I used this part to make a stainless and brass hose splitter in a "T" configuration instead of a "Y". I did not need valves. All parts work as I expected
Mike
Pottstown, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect for complete the valve assembly for my drip system.
Joy
Bishop, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy