Apply to be a TradeMaster!
Main product image of PBGH6, 3/4" x 3/4" Garden Hose Adapter (Female Hose Thread to MIP)
Magnifying glass
Hover image to zoom

PBGH6, 3/4" x 3/4" Garden Hose Adapter (Female Hose Thread to MIP)

SKU:
937-7230101
Rating:
(3)
Q&A:
(0)
PBGH6, 3/4" x 3/4" Garden Hose Adapter (Female Hose Thread to MIP)
Magnifying glass
Hover image to zoom
$6.85 each
BOX UP & SAVE 8%
$31.45 box of 5
$6.29 each
In Stock
In Stock
Get 111 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
F Hose x MIP Connection
Product Highlight: Lead Free
Yes

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

No. GH6 Brass Female Hose to Male Pipe Adaptor

Ideal for use with any standard 3/4 in. (20mm) garden hose.

Working Pressure: 75 psi (5.17 bar).

Specs

–
Size:

3/4" x 3/4"

Material:

Brass

Lead Free:

Yes

Connection Type:

F Hose x MIP

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality

Used to fab a air chuck for pressure testing
Atsea
Tampa Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works fine

I used it to attach a hose bib with a handle to an existing valve on a hot water heater. The valve that came with the water heater had a screwdriver slot to turn it on and off.
Phil
Eagle Idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Garden Hose Transition

Works great to adapt you hose to a pvc fitting.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy