Apply to be a TradeMaster!
Main product image of 16" x 16" (Wall Opening Size) Aluminum Return Grille (White)
Magnifying glass
Hover image to zoom
16" x 16" (Wall Opening Size) Aluminum Return Grille (White)
Magnifying glass
Hover image to zoom
$90.79 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Note: Size shown is approximate.

Features:
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Bright White

Specs

–
Height (Wall Opening):

16"

Color:

White

Wall Opening (Inches):

16" x 16"

Overall Size:

17-3/4" x 17-3/4"

Product Type:

Return Grille

Width (Wall Opening):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Height (Wall Opening)
Color
Wall Opening (Inches)
Product Type
Width (Wall Opening)
16"
White
16" x 16"
Return Grille
16"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy