Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
Registers & Grilles
Commercial Registers & Grilles
Aluminum Horizontal Return Air Grilles
Aluminum Fixed Horizontal Deflected Grilles (RH45 Series)
24" x 24" (Wall Opening Size) Aluminum Return Grille (White)
Brand:
Bluefin
SKU:
GR10W24-24
Rating:
(0)
Q&A:
(0)
GR10W24-24 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Product Highlights
–
White
Description
–
Note: Size shown is approximate.
Features:
Extruded aluminum construction
Horizontal bars at 45 degrees
Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
Bright White
Specs
–
Overall Size:
25-3/4" x 25-3/4"
Product Type:
Return Grille
Height (Wall Opening):
24"
Color:
White
Wall Opening (Inches):
24" x 24"
Width (Wall Opening):
24"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Overall Size
...
Product Type
...
Height (Wall Opening)
...
Color
...
Wall Opening (Inches)
...
CURRENT ITEM
24" x 24" (Wall Opening Size) Aluminum Return Grille (White)
SKU:
GR10W24-24
Bluefin
25-3/4" x 25-3/4"
Return Grille
24"
White
24" x 24"
24" x 24" (Wall Opening Size) Extruded Aluminum Return Grille (RH45 Series)
SKU:
064071
Hart & Cooley
25-3/4" x 25-3/4"
Return Grille
24"
White
24" x 24"
×
Video