Apply to be a TradeMaster!
Main product image of 10" x 2" (Wall Opening Size) Toe-Space Grille (Brown)
Magnifying glass
Hover image to zoom

10" x 2" (Wall Opening Size) Toe-Space Grille (Brown)

Brand:
Bluefin
SKU:
GR1B10-2
Rating:
(0)
Q&A:
(0)
10" x 2" (Wall Opening Size) Toe-Space Grille (Brown)
Magnifying glass
Hover image to zoom
$6.67 each
In Stock
In Stock
Get 70 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Brown

Description

–

This product is a 10" x 2" (Wall Opening Size) Toe-Space Grille (Brown) manufactured by Bluefin.

Specs

–
Overall Size:

11-1/8" x 3-3/8"

Material:

Steel

Capacity (lbs):

300 lbs

Color:

Brown

Height (Wall Opening):

2"

Product Type:

Toe-Space Grille

Width (Wall Opening):

10"

Wall Opening (Inches):

10" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Material
Color
Height (Wall Opening)
Product Type
11-1/8" x 3-3/8"
Steel
Brown
2"
Toe-Space Grille
11-1/8" x 3-3/8"
Steel
Golden Sand
2"
Toe-Space Grille
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy