Apply to be a TradeMaster!
Main product image of 10" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom

10" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)

Brand:
Bluefin
SKU:
GR2W10-20
Rating:
(1)
Q&A:
(0)
10" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
$12.02 each
In Stock
In Stock
Get 23 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 10" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White) manufactured by Bluefin.

Specs

–
Height (Wall Opening):

20"

Product Type:

Return Grille

Overall Size:

11-3/4" x 21-3/4"

Color:

White

Width (Wall Opening):

10"

Wall Opening (Inches):

10" x 20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Height (Wall Opening)
Product Type
Overall Size
Color
Width (Wall Opening)
Bluefin
20"
Return Grille
11-3/4" x 21-3/4"
White
10"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect - just what I needed - great quality

This is just what I needed - great price- shipped very fast for low shipping cost - will be using again!!!! Thanks
G Man
DFW
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy