Apply to be a TradeMaster!
Main product image of 12" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
12" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
$18.12 each
In Stock
In Stock
Get 79 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 12" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White) manufactured by Bluefin.

Specs

–
Color:

White

Wall Opening (Inches):

12" x 20"

Overall Size:

13-3/4" x 21-3/4"

Product Type:

Return Grille

Height (Wall Opening):

20"

Width (Wall Opening):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Wall Opening (Inches)
Overall Size
Product Type
Height (Wall Opening)
CURRENT ITEM
Product Image of 12" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
12" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
SKU: GR2W12-20
White
12" x 20"
13-3/4" x 21-3/4"
Return Grille
20"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy