Apply to be a TradeMaster!
Main product image of 12" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom

12" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)

Brand:
Bluefin
SKU:
GR2W12-24
Rating:
(3)
Q&A:
(0)
12" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
$19.24 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 12" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White) manufactured by Bluefin.

Specs

–
Width (Wall Opening):

12"

Overall Size:

13-3/4" x 25-3/4"

Wall Opening (Inches):

12" x 24"

Product Type:

Return Grille

Color:

White

Height (Wall Opening):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Overall Size
Wall Opening (Inches)
Product Type
Color
Bluefin
12"
13-3/4" x 25-3/4"
12" x 24"
Return Grille
White

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Exactly what I needed

I found this item at several different stores, but I shopped around online, and this was the best price. Great packing and fits perfectly. Highly recommend this store.
Sassy2
Plainfield, IL
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly!

I was surprised at how easy this was to install on both sides of the bathroom closet door. I love the look! And I'm impressed that the moisture isn't accumulating and getting the linens damp anymore!
Grandma
Virginia
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

product came as promised and is very good
Sam
Longview WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy