Apply to be a TradeMaster!
Main product image of 14" x 18" (Wall Opening Size) Sidewall/Ceiling Return Air Grille w/ 1/2" Fin Spacing (White)
Magnifying glass
Hover image to zoom

14" x 18" (Wall Opening Size) Sidewall/Ceiling Return Air Grille w/ 1/2" Fin Spacing (White)

Brand:
Bluefin
SKU:
GR2W14-18
Rating:
(0)
Q&A:
(0)
14" x 18" (Wall Opening Size) Sidewall/Ceiling Return Air Grille w/ 1/2" Fin Spacing (White)
Magnifying glass
Hover image to zoom
$25.04 each
In Stock
In Stock
Get 7 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Size and screw hole placement shown is approximate.

Note: Size shown is approximate.

Features:
  • All-steel construction
  • 1/2" spaced fins set at 40 degrees
  • Exceptional free area
  • 5/16" margin turn back
  • Bright White finish
  • Specs

    –
    Overall Size:

    15-3/4" x 19-3/4"

    Wall Opening (Inches):

    14" x 18"

    Height (Wall Opening):

    18"

    Product Type:

    Return Grille

    Width (Wall Opening):

    14"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Overall Size
    Wall Opening (Inches)
    Height (Wall Opening)
    Product Type
    Width (Wall Opening)
    CURRENT ITEM
    Product Image of 14" x 18" (Wall Opening Size) Sidewall/Ceiling Return Air Grille w/ 1/2" Fin Spacing (White)
    14" x 18" (Wall Opening Size) Sidewall/Ceiling Return Air Grille w/ 1/2" Fin Spacing (White)
    SKU: GR2W14-18
    15-3/4" x 19-3/4"
    14" x 18"
    18"
    Return Grille
    14"
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy