Apply to be a TradeMaster!
Main product image of 14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille w/ 1/2" Fin Spacing (White)
Magnifying glass
Hover image to zoom

14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille w/ 1/2" Fin Spacing (White)

Brand:
Bluefin
SKU:
GR2W14-20
Rating:
(0)
Q&A:
(0)
14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille w/ 1/2" Fin Spacing (White)
Magnifying glass
Hover image to zoom
$28.39 each
In Stock
In Stock
Get 24 Tue, Aug 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Note: Size and screw hole placement shown is approximate.

Note: Size shown is approximate.

Features:
  • All-steel construction
  • 1/2" spaced fins set at 40 degrees
  • Exceptional free area
  • 5/16" margin turn back
  • Bright White finish
  • Specs

    Overall Size:

    15-3/4" x 21-3/4"

    Product Type:

    Return Grille

    Height (Wall Opening):

    20"

    Width (Wall Opening):

    14"

    Wall Opening (Inches):

    14" x 20"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Overall Size
    Product Type
    Height (Wall Opening)
    Width (Wall Opening)
    Wall Opening (Inches)
    CURRENT ITEM
    Product Image of 14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille w/ 1/2" Fin Spacing (White)
    14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille w/ 1/2" Fin Spacing (White)
    SKU: GR2W14-20
    15-3/4" x 21-3/4"
    Return Grille
    20"
    14"
    14" x 20"
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy