Apply to be a TradeMaster!
Main product image of 16" x 8" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
16" x 8" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
$14.80 each
In Stock
In Stock
Get 142 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 16" x 8" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White) manufactured by Bluefin.

Specs

–
Overall Size:

17-3/4" x 9-3/4"

Color:

White

Wall Opening (Inches):

16" x 8"

Width (Wall Opening):

16"

Product Type:

Return Grille

Height (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Color
Wall Opening (Inches)
Width (Wall Opening)
Product Type
CURRENT ITEM
Product Image of 16" x 8" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
16" x 8" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
SKU: GR2W16-8
(1)
17-3/4" x 9-3/4"
White
16" x 8"
16"
Return Grille

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Needed several of these to cover the return air ducts

Best price I could find, came on time. fits fine, and looks good
Rick
Erie, Co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy