Apply to be a TradeMaster!
Main product image of 20" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom

20" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)

Brand:
Bluefin
SKU:
GR2W20-12
Rating:
(0)
Q&A:
(0)
20" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
$18.30 each
In Stock
In Stock
Get 84 Wed, Sep 16
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White

Description

This product is a 20" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White) manufactured by Bluefin.

Specs

Color:

White

Width (Wall Opening):

20"

Product Type:

Return Grille

Overall Size:

21-3/4" x 13-3/4"

Height (Wall Opening):

12"

Wall Opening (Inches):

20" x 12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Color
Width (Wall Opening)
Product Type
Overall Size
Height (Wall Opening)
CURRENT ITEM
Product Image of 20" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
20" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
SKU: GR2W20-12
White
20"
Return Grille
21-3/4" x 13-3/4"
12"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy