Apply to be a TradeMaster!
Main product image of 20" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
20" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
$21.60 each
In Stock
In Stock
Get 99 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 20" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White) manufactured by Bluefin.

Specs

–
Color:

White

Height (Wall Opening):

20"

Overall Size:

21-3/4" x 21-3/4"

Wall Opening (Inches):

20" x 20"

Product Type:

Return Grille

Width (Wall Opening):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Height (Wall Opening)
Overall Size
Wall Opening (Inches)
Product Type
CURRENT ITEM
Product Image of 20" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
20" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
SKU: GR2W20-20
(4)
White
20"
21-3/4" x 21-3/4"
20" x 20"
Return Grille

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again.

All the items I purchased showed up when promised, quality is very good and was priced very competitively.
JGB
Detroit, MI
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this item again

Good quality for the price
A/c
Shelby nc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only as needed

Just what I wanted, I measured the previous register which was 20" x 20". The whole was 18" x 18". New register came in at 22" x 22". I was a little big but it fit.
Learner
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always good

I love their service, quality and stocks. Always on time and has enough when I needed.
Mian
Indianapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy