Apply to be a TradeMaster!
Main product image of 24" x 10" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom

24" x 10" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)

Brand:
Bluefin
SKU:
GR2W24-10
Rating:
(1)
Q&A:
(0)
24" x 10" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
$19.82 each
In Stock
In Stock
Get 19 Wed, Sep 16
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White

Description

This product is a 24" x 10" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White) manufactured by Bluefin.

Specs

Overall Size:

25-3/4" x 11-3/4"

Height (Wall Opening):

10"

Width (Wall Opening):

24"

Product Type:

Return Grille

Wall Opening (Inches):

24" x 10"

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Product Type
Wall Opening (Inches)
CURRENT ITEM
Product Image of 24" x 10" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
24" x 10" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
SKU: GR2W24-10
(1)
25-3/4" x 11-3/4"
10"
24"
Return Grille
24" x 10"

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love the price

Nothing to complain about
Carleen Jenkins
Ohio
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy