Apply to be a TradeMaster!
Main product image of 24" x 14" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
24" x 14" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
$22.98 each
In Stock
In Stock
Get 19 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 24" x 14" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White) manufactured by Bluefin.

Specs

–
Width (Wall Opening):

24"

Overall Size:

25-3/4" x 15-3/4"

Height (Wall Opening):

14"

Product Type:

Return Grille

Color:

White

Wall Opening (Inches):

24" x 14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Overall Size
Height (Wall Opening)
Product Type
Color
CURRENT ITEM
Product Image of 24" x 14" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
24" x 14" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
SKU: GR2W24-14
24"
25-3/4" x 15-3/4"
14"
Return Grille
White

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy