Apply to be a TradeMaster!
Main product image of 30" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
30" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
$24.39 each
In Stock
In Stock
Get 16 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 30" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White) manufactured by Bluefin.

Specs

–
Height (Wall Opening):

12"

Wall Opening (Inches):

30" x 12"

Color:

White

Width (Wall Opening):

30"

Overall Size:

31-3/4" x 13-3/4"

Product Type:

Return Grille

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Height (Wall Opening)
Wall Opening (Inches)
Color
Width (Wall Opening)
Overall Size
CURRENT ITEM
Product Image of 30" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
30" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
SKU: GR2W30-12
(2)
12"
30" x 12"
White
30"
31-3/4" x 13-3/4"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would purchase this product again

The product arrived very quickly, and was well packaged. No defects, and hardware to install.
nucman
Disney Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, on-time delivery, great product

I ordered a hard-to-find HVAC return grill size. Of course. SupplyHouse had it. Perfectly packaged, very reasonable shipping. On my speed-dial now!
Renny
Las Cruces, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy