Apply to be a TradeMaster!
Main product image of 30" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
30" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
$11.17 each
In Stock
In Stock
Get 120 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 30" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White) manufactured by Bluefin.

Specs

–
Height (Wall Opening):

6"

Product Type:

Return Grille

Wall Opening (Inches):

30" x 6"

Width (Wall Opening):

30"

Overall Size:

31-3/4" x 7-3/4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Height (Wall Opening)
Product Type
Wall Opening (Inches)
Width (Wall Opening)
Overall Size
CURRENT ITEM
Product Image of 30" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
30" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
SKU: GR2W30-6
(2)
6"
Return Grille
30" x 6"
30"
31-3/4" x 7-3/4"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fast shipping great product

Air returns arrived so fast! They fit perfect!
T
Kentucky
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

The old return air grilles in our house were partly painted shut, and had some bent louvers - in a word: ugly, so I set out to replace them. Prices at the big box builder supply stores were outrageous... and the mega online sellers were not much better. I found SupplyHouose had these at a much more reasonable price - and with free shipping. The grilles are a good quality and look nice too.
Happy wife, happy life
small mid-west city
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy