Apply to be a TradeMaster!
Main product image of 30" x 8" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
30" x 8" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
$15.60 each
In Stock
In Stock
Get 11 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 30" x 8" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White) manufactured by Bluefin.

Specs

–
Color:

White

Width (Wall Opening):

30"

Overall Size:

31-3/4" x 9-3/4"

Height (Wall Opening):

8"

Wall Opening (Inches):

30" x 8"

Product Type:

Return Grille

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Color
Width (Wall Opening)
Overall Size
Height (Wall Opening)
Wall Opening (Inches)
White
30"
31-3/4" x 9-3/4"
8"
30" x 8"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

30x8 cold air return

Nice product, but it was noisy due to the louver fins were angled different from my old one, which was 70 years old. I would need to bend the louvers flatter to reduce the noise.i will keep it as a backup. I repainted my old return and currently using it.
Steve
Homeowner
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good product. Great price. Good shipping.
Ed
Strawberry AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy