Apply to be a TradeMaster!
Main product image of 6" x 4" (Wall Opening Size) Sidewall/Ceiling Return Air Grille 1/2" (White)
Magnifying glass
Hover image to zoom
6" x 4" (Wall Opening Size) Sidewall/Ceiling Return Air Grille 1/2" (White)
Magnifying glass
Hover image to zoom
$4.09 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • 1/2" spaced fins set at 40 degrees
  • Exceptional free area
  • 5/16" margin turn back
  • White finish
  • Specs

    –
    Product Type:

    Return Grille

    Wall Opening (Inches):

    6" x 4"

    Overall Size:

    7-3/4" x 5-3/4"

    Height (Wall Opening):

    4"

    Width (Wall Opening):

    6"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    Return Grille
    6" x 4"
    7-3/4" x 5-3/4"
    4"
    6"
    Return Grille
    6" x 4"
    7-3/4" x 5-3/4"
    4"
    6"

    Product Reviews

    4.93 out of 15 reviews
    93% would recommend this product
    4.93
    out of 15 Reviews
    93% would recommend this product
    WRITE A REVIEW
    5 star
    93%
    4 star
    7%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 15 reviews

    Great product, shipped quickly

    Worked out great
    Dave
    Stamford
    22 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quality

    Great quality, durable, good thickness, painted finish is great. A great price and fast delivery.
    Jp
    Palm Coast Florida
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product

    Simple metal vent cover I actually used it for a lighting louver.
    E-Rock
    Petaluma, California
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I made a mistake in wrong size but the return was easy.

    Bought the correct size, they credited the original order's money and then delivered the new order few days ahead of time. Thanks. The new new return grills worked out and looks great.
    Girish
    Naperviile
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit and quality product

    These grilles were purchased to replace existing ones that were painted over AND were so filthy, they couldn't be cleaned. The previous owner of our new house was not a meticulous housekeeper!!
    KARLB
    Louisville, KY
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Supply House always has what I'm looking for!

    They always have exactly what I want (even in special sizes) - Beats the Orange and Blue big box stores for value and wide selection! Prices can't be beat, and always quick, prompt service. They exceed expectations!!
    HowEDgetsthingsdone
    MN
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great price & product

    fits perfect, quality great! Great price and quick delivery!
    sue
    iowa
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fits this old house!

    I needed this to replace the vent in this old house of mine and it's perfect!
    This Old House Owner
    Detroit, MI
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    good price

    best price on market
    kimbel
    maryland
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again

    Just what I was looking for at a great price
    Maneaux
    El Paso Texas
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy