Apply to be a TradeMaster!
Main product image of 6" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
6" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
Magnifying glass
Hover image to zoom
$6.18 each
In Stock
In Stock
Get 137 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 6" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White) manufactured by Bluefin.

Specs

–
Overall Size:

7-3/4" x 7-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

6"

Color:

White

Wall Opening (Inches):

6" x 6"

Product Type:

Return Grille

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Color
Wall Opening (Inches)
CURRENT ITEM
Product Image of 6" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
6" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille (White)
SKU: GR2W6-6
(1)
7-3/4" x 7-3/4"
6"
6"
White
6" x 6"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Does exactly what I needed
Alexander
New Mexico
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy