Apply to be a TradeMaster!
Main product image of 10" x 4" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom

10" x 4" (Wall Opening Size) Return Air Grille, 1/3" (White)

Brand:
Bluefin
SKU:
GR3W10-4
Rating:
(1)
Q&A:
(0)
10" x 4" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
$5.84 each
In Stock
In Stock
Get 163 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 10" x 4" (Wall Opening Size) Return Air Grille, 1/3" (White) manufactured by Bluefin.

Specs

–
Width (Wall Opening):

10"

Wall Opening (Inches):

10" x 4"

Overall Size:

11-3/4" x 5-3/4"

Color:

White

Product Type:

Return Grille

Height (Wall Opening):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Wall Opening (Inches)
Overall Size
Color
Product Type
Bluefin
10"
10" x 4"
11-3/4" x 5-3/4"
White
Return Grille
10"
10" x 4"
11-3/4" x 5-3/4"
White
Return Grille

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Air Pass-Thru

I searched for these vents and finally found them supplyhouse.com. They were exactly what I was looking for, the price was fair, and they shipped quickly. I was very pleased with my first experience and will likely use supplyhouse.coom again.
Dave
Tarpon Springs FL
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy