Apply to be a TradeMaster!
Main product image of 10" x 8" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
10" x 8" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
$8.76 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 10" x 8" (Wall Opening Size) Return Air Grille, 1/3" (White) manufactured by Bluefin.

Specs

–
Overall Size:

11-3/4" x 9-3/4"

Color:

White

Width (Wall Opening):

10"

Product Type:

Return Grille

Wall Opening (Inches):

10" x 8"

Height (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Color
Width (Wall Opening)
Product Type
Wall Opening (Inches)
CURRENT ITEM
Product Image of 10" x 8" (Wall Opening Size) Return Air Grille, 1/3" (White)
10" x 8" (Wall Opening Size) Return Air Grille, 1/3" (White)
SKU: GR3W10-8
11-3/4" x 9-3/4"
White
10"
Return Grille
10" x 8"
11-3/4" x 9-3/4"
White
10"
Return Grille
10" x 8"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy