Apply to be a TradeMaster!
14" x 20" (Wall Opening Size) Return Air Grille, 1/3" (White)

14" x 20" (Wall Opening Size) Return Air Grille, 1/3" (White)

Brand:
Bluefin
SKU:
GR3W14-20
Rating:
(0)
Q&A:
(0)
14" x 20" (Wall Opening Size) Return Air Grille, 1/3" (White)
GR3W14-20 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Description

–
Note: Size and screw hole placement shown is approximate.

Note: Size shown is approximate.

Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Exceptional free area
  • 5/16" Margin Turnback
  • Bright White Finish
  • Specs

    –
    Wall Opening (Inches):

    14" x 20"

    Overall Size:

    15-3/4" x 21-3/4"

    Height (Wall Opening):

    20"

    Product Type:

    Return Grille

    Width (Wall Opening):

    14"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Product Type
    Width (Wall Opening)
    14" x 20"
    15-3/4" x 21-3/4"
    20"
    Return Grille
    14"
    14" x 20"
    15-3/4" x 21-3/4"
    20"
    Return Grille
    14"