Apply to be a TradeMaster!
Main product image of 14" x 4" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom

14" x 4" (Wall Opening Size) Return Air Grille, 1/3" (White)

Brand:
Bluefin
SKU:
GR3W14-4
Rating:
(0)
Q&A:
(0)
14" x 4" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
$6.78 each
Backorder
Backorder
Get it Mon, Jan 4 - Mon, Mar 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
14" x 4" (Wall Opening Size) White Return Air Grille (650 Series)
SKU:43126
(140)
Order by 6PM, receive 50 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 14" x 4" (Wall Opening Size) Return Air Grille, 1/3" (White) manufactured by Bluefin.

Specs

–
Product Type:

Return Grille

Overall Size:

15-3/4" x 5-3/4"

Color:

White

Width (Wall Opening):

14"

Wall Opening (Inches):

14" x 4"

Height (Wall Opening):

4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Overall Size
Color
Width (Wall Opening)
Wall Opening (Inches)
CURRENT ITEM
Product Image of 14" x 4" (Wall Opening Size) Return Air Grille, 1/3" (White)
14" x 4" (Wall Opening Size) Return Air Grille, 1/3" (White)
SKU: GR3W14-4
Return Grille
15-3/4" x 5-3/4"
White
14"
14" x 4"
Return Grille
15-3/4" x 5-3/4"
White
14"
14" x 4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy