Apply to be a TradeMaster!
Main product image of 18" x 12" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
18" x 12" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
$20.63 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 18" x 12" (Wall Opening Size) Return Air Grille, 1/3" (White) manufactured by Bluefin.

Specs

–
Height (Wall Opening):

12"

Overall Size:

19-3/4" x 13-3/4"

Width (Wall Opening):

18"

Wall Opening (Inches):

18" x 12"

Color:

White

Product Type:

Return Grille

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Height (Wall Opening)
Overall Size
Width (Wall Opening)
Wall Opening (Inches)
Color
CURRENT ITEM
Product Image of 18" x 12" (Wall Opening Size) Return Air Grille, 1/3" (White)
18" x 12" (Wall Opening Size) Return Air Grille, 1/3" (White)
SKU: GR3W18-12
(1)
12"
19-3/4" x 13-3/4"
18"
18" x 12"
White

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

High quality product delivered fast

The cold air return grill that I ordered is a very nice, high quality piece. It was delivered within 24 hours too!
G
49286
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy