Apply to be a TradeMaster!
Main product image of 20" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom

20" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White)

Brand:
Bluefin
SKU:
GR3W20-10
Rating:
(0)
Q&A:
(0)
20" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
$17.34 each
In Stock
In Stock
Get 56 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 20" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White) manufactured by Bluefin.

Specs

–
Height (Wall Opening):

10"

Color:

White

Overall Size:

21-3/4" x 11-3/4"

Product Type:

Return Grille

Wall Opening (Inches):

20" x 10"

Width (Wall Opening):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Height (Wall Opening)
Color
Overall Size
Product Type
Wall Opening (Inches)
10"
White
21-3/4" x 11-3/4"
Return Grille
20" x 10"
10"
White
21-3/4" x 11-3/4"
Return Grille
20" x 10"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy