Apply to be a TradeMaster!
Main product image of 24" x 12" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom

24" x 12" (Wall Opening Size) Return Air Grille, 1/3" (White)

Brand:
Bluefin
SKU:
GR3W24-12
Rating:
(0)
Q&A:
(0)
24" x 12" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
$22.22 each
In Stock
In Stock
Get 55 Thu, Aug 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White

Description

This product is a 24" x 12" (Wall Opening Size) Return Air Grille, 1/3" (White) manufactured by Bluefin.

Specs

Width (Wall Opening):

24"

Height (Wall Opening):

12"

Overall Size:

25-3/4" x 13-3/4"

Wall Opening (Inches):

24" x 12"

Color:

White

Product Type:

Return Grille

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Width (Wall Opening)
Height (Wall Opening)
Overall Size
Wall Opening (Inches)
Color
CURRENT ITEM
Product Image of 24" x 12" (Wall Opening Size) Return Air Grille, 1/3" (White)
24" x 12" (Wall Opening Size) Return Air Grille, 1/3" (White)
SKU: GR3W24-12
24"
12"
25-3/4" x 13-3/4"
24" x 12"
White
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy