The Day Savers – A National Tradesmen Day Contest
Main product image of 30" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom

30" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White)

Brand:
Bluefin
SKU:
GR3W30-10
Rating:
(0)
Q&A:
(0)
30" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
$26.05 each
In Stock
In Stock
Get 37 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White

Description

This product is a 30" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White) manufactured by Bluefin.

Specs

Height (Wall Opening):

10"

Product Type:

Return Grille

Overall Size:

31-3/4" x 11-3/4"

Color:

White

Width (Wall Opening):

30"

Wall Opening (Inches):

30" x 10"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Height (Wall Opening)
Product Type
Overall Size
Color
Width (Wall Opening)
CURRENT ITEM
Product Image of 30" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White)
30" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White)
SKU: GR3W30-10
10"
Return Grille
31-3/4" x 11-3/4"
White
30"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy