Apply to be a TradeMaster!
Main product image of 36" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
36" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
$42.93 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 36" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White) manufactured by Bluefin.

Specs

–
Width (Wall Opening):

36"

Product Type:

Return Grille

Wall Opening (Inches):

36" x 10"

Color:

White

Height (Wall Opening):

10"

Overall Size:

37-3/4" x 11-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Product Type
Wall Opening (Inches)
Color
Height (Wall Opening)
CURRENT ITEM
Product Image of 36" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White)
36" x 10" (Wall Opening Size) Return Air Grille, 1/3" (White)
SKU: GR3W36-10
(2)
36"
Return Grille
36" x 10"
White
10"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service

I ordered an HVAC register from this company and it arrived as described in a few days. The register was well packed. Great job! Thanks
Steve
Tucson, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct zize

Exactly what I ordered. Packaging not great. The box broke open and the registars were haging out, but no damage.
Gattos
Tucson
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy