Apply to be a TradeMaster!
Main product image of 10" x 10" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom

10" x 10" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)

Brand:
Bluefin
SKU:
GR4W10-10
Rating:
(0)
Q&A:
(0)
10" x 10" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom
$22.88 each
In Stock
In Stock
Get 26 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White

Description

Please Note: Uses 1" nominal disposable filters not included

This product is a 10" x 10" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White) manufactured by Bluefin.

Specs

Overall Size:

11-3/4" x 11-3/4"

Wall Opening (Inches):

10" x 10"

Color:

White

Width (Wall Opening):

10"

Height (Wall Opening):

10"

Product Type:

Return Filter Grille

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Overall Size
Wall Opening (Inches)
Color
Width (Wall Opening)
Height (Wall Opening)
CURRENT ITEM
Product Image of 10" x 10" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
10" x 10" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
SKU: GR4W10-10
11-3/4" x 11-3/4"
10" x 10"
White
10"
10"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy