Apply to be a TradeMaster!
Main product image of 12" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom

12" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)

Brand:
Bluefin
SKU:
GR4W12-24
Rating:
(1)
Q&A:
(0)
12" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom
$39.86 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Please Note: Uses 1" nominal disposable filters not included

This product is a 12" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White) manufactured by Bluefin.

Specs

–
Product Type:

Return Filter Grille

Color:

White

Wall Opening (Inches):

12" x 24"

Height (Wall Opening):

24"

Width (Wall Opening):

12"

Overall Size:

13-3/4" x 25-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Color
Wall Opening (Inches)
Height (Wall Opening)
Width (Wall Opening)
CURRENT ITEM
Product Image of 12" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
12" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
SKU: GR4W12-24
(1)
Return Filter Grille
White
12" x 24"
24"
12"

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i loved it

I opened the box and said...WOW....it looks like its made of quality and it was.....thank you............i even told the guy here that works on Air conditioners about you and he said thanks..........
bill
Cecil Wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy