Apply to be a TradeMaster!
Main product image of 14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom

14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)

Brand:
Bluefin
SKU:
GR4W14-20
Rating:
(1)
Q&A:
(0)
14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom
$39.38 each
In Stock
In Stock
Get 173 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White

Description

Please Note: Uses 1" nominal disposable filters not included

This product is a 14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White) manufactured by Bluefin.

Specs

Height (Wall Opening):

20"

Width (Wall Opening):

14"

Wall Opening (Inches):

14" x 20"

Color:

White

Overall Size:

16-5/8" x 21-3/4"

Product Type:

Return Filter Grille

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Height (Wall Opening)
Width (Wall Opening)
Wall Opening (Inches)
Color
Overall Size
CURRENT ITEM
Product Image of 14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
SKU: GR4W14-20
(1)
20"
14"
14" x 20"
White
16-5/8" x 21-3/4"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product-Well built

Great product and fast delivery as always.
TC
Prague OK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy