Apply to be a TradeMaster!
Main product image of 16" x 16" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom

16" x 16" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)

Brand:
Bluefin
SKU:
GR4W16-16
Rating:
(2)
Q&A:
(0)
16" x 16" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom
$27.43 each
In Stock
In Stock
Get 15 Mon, Nov 2
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Please Note: Uses 1" nominal disposable filters not included

This product is a 16" x 16" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White) manufactured by Bluefin.

Specs

–
Product Type:

Return Filter Grille

Overall Size:

17-3/4" x 17-3/4"

Width (Wall Opening):

16"

Color:

White

Wall Opening (Inches):

16" x 16"

Height (Wall Opening):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Width (Wall Opening)
Color
Wall Opening (Inches)
CURRENT ITEM
Product Image of 16" x 16" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
16" x 16" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
SKU: GR4W16-16
(2)
Return Filter Grille
17-3/4" x 17-3/4"
16"
White
16" x 16"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best

This fresh air return vent cover is hinged so there no screws to remove every time to clean it. Also it accommodates a filter to eliminate dust going into the ducts and furnace
Great buy
Colorado
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am returning to purchase more

This is a high quality filter grille. I have purchased many and highly recommend SupplyHouse and this filter grille.
Ductwork-for-sale
Washington dc
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy