Apply to be a TradeMaster!
20" x 25" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/2" Fin Spacing (White)

20" x 25" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/2" Fin Spacing (White)

Brand:
Bluefin
SKU:
GR4W20-25
Rating:
(0)
Q&A:
(0)
20" x 25" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/2" Fin Spacing (White)
GR4W20-25 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Description

–
Features:
  • All-steel construction
  • 1/2" spaced fins set at 40 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White finish
  • Specs

    –
    Height (Wall Opening):

    25"

    Wall Opening (Inches):

    20" x 25"

    Overall Size:

    21-3/4" x 26-3/4"

    Product Type:

    Return Filter Grille

    Width (Wall Opening):

    20"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Height (Wall Opening)
    Wall Opening (Inches)
    Overall Size
    Product Type
    Width (Wall Opening)
    25"
    20" x 25"
    21-3/4" x 26-3/4"
    Return Filter Grille
    20"
    25"
    20" x 25"
    21-3/4" x 26-3/4"
    Return Filter Grille
    20"