Apply to be a TradeMaster!
Main product image of 24" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom

24" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)

Brand:
Bluefin
SKU:
GR4W24-12
Rating:
(2)
Q&A:
(0)
24" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom
$38.10 each
In Stock
In Stock
Get 123 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Please Note: Uses 1" nominal disposable filters not included

This product is a 24" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White) manufactured by Bluefin.

Specs

–
Product Type:

Return Filter Grille

Height (Wall Opening):

12"

Wall Opening (Inches):

24" x 12"

Overall Size:

25-3/4" x 13-3/4"

Color:

White

Width (Wall Opening):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Height (Wall Opening)
Wall Opening (Inches)
Overall Size
Color
CURRENT ITEM
Product Image of 24" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
24" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
SKU: GR4W24-12
(2)
Return Filter Grille
12"
24" x 12"
25-3/4" x 13-3/4"
White

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

Upgraded my ac to a higher air flow unit and I had to add an addtional return to lower the noise through the existing return. Used this unit to patch into the existing return duct and it worked flawlessly.
Ducky
Miami Lakes Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vent review

I did have to modify the inlet part of the vent to accept the duct into the wall , used some metal shears to trim it back after that looks really good 👍 made my job look A one . Thanks again it was hard to find this size and you guys had it would buy again
Tod
Sterling Hts Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy