Apply to be a TradeMaster!
Main product image of 24" x 16" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/2" Fin Spacing (White)
Magnifying glass
Hover image to zoom

24" x 16" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/2" Fin Spacing (White)

Brand:
Bluefin
SKU:
GR4W24-16
Rating:
(0)
Q&A:
(0)
24" x 16" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/2" Fin Spacing (White)
Magnifying glass
Hover image to zoom
$76.62 each
In Stock
In Stock
Get 12 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Size shown is approximate.

Features:
  • All-steel construction
  • 1/2" spaced fins set at 40 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White finish
  • Specs

    –
    Height (Wall Opening):

    16"

    Overall Size:

    25-3/4" x 17-3/4"

    Wall Opening (Inches):

    24" x 16"

    Width (Wall Opening):

    24"

    Product Type:

    Return Filter Grille

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Height (Wall Opening)
    Overall Size
    Wall Opening (Inches)
    Width (Wall Opening)
    Product Type
    16"
    25-3/4" x 17-3/4"
    24" x 16"
    24"
    Return Filter Grille
    16"
    25-3/4" x 17-3/4"
    24" x 16"
    24"
    Return Filter Grille
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy