Apply to be a TradeMaster!
Main product image of 24" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom

24" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)

Brand:
Bluefin
SKU:
GR4W24-24
Rating:
(2)
Q&A:
(0)
24" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom
$65.83 each
In Stock
In Stock
Get 56 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Please Note: Uses 1" nominal disposable filters not included

This product is a 24" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White) manufactured by Bluefin.

Specs

–
Color:

White

Width (Wall Opening):

24"

Height (Wall Opening):

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Width (Wall Opening)
Height (Wall Opening)
24" x 24" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
SKU: 43526
White
24"
24"

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Same quality but better pricing than heart and Cooley

I never have a problem with blue fin products the quality and the craftsmanship is equal to the big guys like heart and Cooley and other companies of that level
Hoss77
Otisville ,ny
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Price for a product but flimsy corners

The overall product was good, but the pressed corners came apart and i had to modify the screw placement to secure. Just make sure the space has enough gaps to fit not snug
ibeak64
Key West FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy