Apply to be a TradeMaster!
Main product image of 30" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom

30" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)

Brand:
Bluefin
SKU:
GR4W30-12
Rating:
(1)
Q&A:
(0)
30" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom
$39.93 each
In Stock
In Stock
Get 223 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Please Note: Uses 1" nominal disposable filters not included

This product is a 30" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White) manufactured by Bluefin.

Specs

–
Overall Size:

31-3/4" x 13-3/4"

Product Type:

Return Filter Grille

Width (Wall Opening):

30"

Height (Wall Opening):

12"

Wall Opening (Inches):

30" x 12"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Product Type
Width (Wall Opening)
Height (Wall Opening)
Wall Opening (Inches)
CURRENT ITEM
Product Image of 30" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
30" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
SKU: GR4W30-12
(1)
31-3/4" x 13-3/4"
Return Filter Grille
30"
12"
30" x 12"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit

Not your normal size return grille, fit perfectly for my project to complete this system.
Jp
Copperas Cove Texas
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy