Apply to be a TradeMaster!
Main product image of 30" x 14" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom

30" x 14" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)

Brand:
Bluefin
SKU:
GR4W30-14
Rating:
(1)
Q&A:
(0)
30" x 14" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom
$53.38 each
In Stock
In Stock
Get 30 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Please Note: Uses 1" nominal disposable filters not included

This product is a 30" x 14" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White) manufactured by Bluefin.

Specs

–
Height (Wall Opening):

14"

Product Type:

Return Filter Grille

Color:

White

Overall Size:

32-5/8" x 16-5/8"

Wall Opening (Inches):

30" x 14"

Width (Wall Opening):

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Height (Wall Opening)
Product Type
Color
Overall Size
Wall Opening (Inches)
CURRENT ITEM
Product Image of 30" x 14" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
30" x 14" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
SKU: GR4W30-14
(1)
14"
Return Filter Grille
White
32-5/8" x 16-5/8"
30" x 14"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent solution in a modular home

This filter housing let me move the filter outside the furnace enclosure. The original filter location was a joke, and not funny! Filter had to be folded in half to fit past the vent pipes. This is a great solution for the customer.
Brian
Arcadia Michigan
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy