Apply to be a TradeMaster!
Main product image of 30" x 6" Baseboard Return Air Grille, 1/3" Series (Brown)
Magnifying glass
Hover image to zoom

30" x 6" Baseboard Return Air Grille, 1/3" Series (Brown)

Brand:
Bluefin
SKU:
GR6B30-6
Rating:
(0)
Q&A:
(0)
30" x 6" Baseboard Return Air Grille, 1/3" Series (Brown)
Magnifying glass
Hover image to zoom
$33.30 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This product is a 30" x 6" Baseboard Return Air Grille, 1/3" Series (Brown) manufactured by Bluefin.

Specs

–
Overall Size:

31-3/4" x 6-5/8"

Width (Wall Opening):

30"

Product Type:

Return Grille

Color:

Brown

Height (Wall Opening):

6"

Wall Opening (Inches):

30" x 6"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Width (Wall Opening)
Product Type
Color
Height (Wall Opening)
31-3/4" x 6-5/8"
30"
Return Grille
Brown
6"
31-3/4" x 6-5/8"
30"
Return Grille
Golden Sand
6"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy