| Max Temp (F): | 240°F |
|---|---|
| Min Temp (F): | 30°F |
| Product Type: | Thermometer |
| Connection Type: | Threaded |
| Dial Size: | 3-1/2" |
| Accuracy: | ±1% |
| Adjustability: | Adjustable |
| Lead Free: | Yes |
| Connection Size: | 3/4" |
| Temperature Range (F): | 30°F - 240°F |
| Type: | Liquid Filled |
| Mount: | Rotatable Bottom |