Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized 45° Elbows (Imported)
2" Galvanized Malleable 45° Elbow
Brand:
Bluefin
SKU:
GV45E200
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GV45E200 has been discontinued
Discontinued March 16, 2023
This product has been discontinued.
Direct Replacement:
2" Galvanized Malleable 45-Degree Elbow
Brand:
Bluefin
SKU:
GV45E200C
(0)
Order by
6PM
, receive 86 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2"
Galvanized
Description
–
150# Black & Galvanized Malleable Iron Fittings.
Meets or exceeds all applicable ASTM and ANSI standards.
Stocked from 1/8" through 2" diameters
100% pressure tested before leaving the factory
Specs
–
Size:
2"
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
2" Galvanized Malleable 45° Elbow
SKU:
GV45E200
Bluefin
2"
Galvanized
2" Galv 45° Elbow, Class 150, 031102440005
SKU:
0311024400
Anvil
2"
Galvanized
You May Also Need
2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT200
Bluefin
×
Video