Apply to be a TradeMaster!
Main product image of 1-1/4" x 1" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom
1-1/4" x 1" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom
$4.00 each
BOX UP & SAVE 20%
$96.30 box of 30
$3.21 each
In Stock
In Stock
Get 72 Mon, Aug 24
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4" x 1"
Product Highlight: Pressure Rating
150 psi
Product Highlight: Material
Galvanized

Description

This 1-1/4" x 1" Galvanized Malleable Hex Bushing is manufactured by Bluefin.

Specs

Size:

1-1/4" x 1"

Pressure Rating:

150 psi

Material:

Galvanized

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1-1/4" x 1" Galvanized Malleable Hex Bushing
1-1/4" x 1" Galvanized Malleable Hex Bushing
SKU: GVB125-100C
1-1/4" x 1"
Galvanized
1-1/4"
1-1/4" x 1"
1"
Galvanized
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy