Shop Klein Tools Limited Time Promotion
Main product image of 1-1/4" x 1/2" Galvanized Malleable Reducing Coupling
Magnifying glass
Hover image to zoom

1-1/4" x 1/2" Galvanized Malleable Reducing Coupling

Brand:
Bluefin
SKU:
GVC125-050
Rating:
(2)
Q&A:
(0)
1-1/4" x 1/2" Galvanized Malleable Reducing Coupling
Magnifying glass
Hover image to zoom
$4.70 each
BOX UP & SAVE 25%
$88.25 box of 25
$3.53 each
In Stock
In Stock
Get 68 Thu, Oct 15
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1/2"
Product Highlight: Pressure Rating
150 psi
Product Highlight: Material
Galvanized

Description

–
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

    **Image may not represent actual product.**

Specs

–
Size:

1-1/4" x 1/2"

Pressure Rating:

150 psi

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
1-1/4" x 1/2"
Galvanized
1-1/4" x 1/2" Galv Pipe Coupling, Class 150
SKU: 0311088009
1-1/4" x 1/2"
1-1/4"
1/2"
Galvanized

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Just Need One

Used it on a rain barrel the right pipe fittings to hook up a water hose cut off
Ray
Colleyville, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

what I needed at a good price
Brent
Raleigh NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy